DESCRIPTION

  • Mounting application is exposed bracket support by others

American Standard Roxalyn™ 20 x 18 Vitreous China Wall Mount Lavatory 8 in. Centers

A0194019020

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
14-1/4 in x 10-3/4 in x 7 in
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Roxalyn™
Color Finish
White
Color Finish Category
Whites
Faucet Installation
3 Hole
Height
8-3/4 in
Installation Type
Wall Mount
Length
20 in
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
20 in x 18 in x 8-3/4 in
Width
18 in

Starting at
Call for Pricing
  • QUANTITY