DESCRIPTION

  • Designed for off-wall installation
  • Durable and easy-to-clean
  • Mounting application is concealed arms by others
  • Single faucet hole for monoblock faucet applications (faucet not included)

American Standard Roxalyn™ 20 x 18 Vitreous China Wall Mount Lavatory Single Center Faucet Hole

A0194043020

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
14-1/4 in x 10-3/4 in x 7 in
CSA Certified
CSA B45.1
Collection
Roxalyn™
Color Finish
White
Color Finish Category
Whites
Faucet Installation
1 Hole
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
20 in x 18 in x 8-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY