DESCRIPTION

  • Front overflow
  • Includes mounting kit and template
  • Nominal dimensions: 21-1/4" x 15-1/4" (540 x 387mm)
  • Unglazed rim

American Standard Studio™ 21-1/4 x 15-1/4 in. Rectangular Undercounter Mount Sink

A0614000

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
18-1/4 in x 12-1/8 in x 6-3/4 in
CSA Certified
CSA B45.1
Collection
Studio™
Color Finish
White
Color Finish Category
Whites
Depth
8-1/4 in
Drain Location
Center
Installation Type
Undermount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
21-1/4 in x 15-1/4 in

Starting at
$180.27
EACH
  • QUANTITY