DESCRIPTION

  • Glossy porcelain finish
  • Includes wall hanger
  • Stainless steel rim guard

American Standard Lakewell™ 22 x 18 in. Cast Iron Wall Mount Service Sink

A7692000020

Color Finish

 

SPECIFICATIONS

Collection
Lakewell™
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
No Hole
Installation Type
Wall Mount
Material
Enameled cast iron
Number Of Bowls
1
Overall Sink Size
22 in x 18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$642.69
EACH
  • QUANTITY