DESCRIPTION

  • Bowl size: 10-1/4" x 18-1/2"
  • Decorative rim detailing with tapered interior bowl design
  • Design coordinated to Town Square® toilets and fixtures
  • Front overflow
  • Includes cut-out template
  • Nominal dimensions: 23-1/8" x 18-3/4"

American Standard Town Square® 23-1/8 x 18-3/4 in. Drop-In Lavatory Sink in White

A070000020

Center Size:

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
18-1/2 in x 10-1/2 in x 6-1/4 in
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Town Square®
Color Finish
White
Color Finish Category
Whites
Faucet Installation
3 Hole
Installation Type
Drop-in
Material
Fireclay
Overall Sink Size
23-1/8 in x 18-3/4 in x 8-1/8 in

Starting at
$190.37
EACH
  • QUANTITY