DESCRIPTION

  • Classically-styled self-rimming countertop sink
  • Front overflow
  • Retrofits any 20" x 17" cutout
  • Supplied with cut-out template

American Standard Retrospect® 23 x 18 in. Self-Rimming Countertop Lavatory 8 in. Centerset

A0291008020

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
16-5/8 in x 11-1/4 in x 6-1/2 in
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Retrospect®
Color Finish
White
Color Finish Category
Whites
Faucet Installation
3 Hole
Installation Type
Drop-in
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
23 in x 18 in x 6-1/2 in

Starting at
Call for Pricing
  • QUANTITY