DESCRIPTION

  • Faucet ledge features generous shelf area
  • Includes mounting kit
  • Nominal dimensions: 24-1/4" x 20" x 34"
  • Pedestal top only
  • Soap/accessory ledge

American Standard Ravenna® 24-1/2 in. Pedestal Porcelain Bathroom Sink

A0268001

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
19 3/8 in x 12 in x 6 in
Collection
Ravenna®
Color Finish
White
Color Finish Category
Whites
Faucet Installation
1 Hole
Height
34 in
Installation Type
Pedestal
Length
24-1/4 in
Material
Vitreous China
Width
20 in

Starting at
$163.17
EACH
  • QUANTITY