DESCRIPTION

  • Bowl size: 12" x 19-3/4" x 6"
  • Faucet ledge with generous shelf area
  • Includes mounting kit
  • Nominal dimensions: 24" x 19" x 34-1/2"
  • Rear overflow
  • Vitreous china lavatory and pedestal

American Standard Evolution™ 24 in. Pedestal Lavatory 4 in. Center

A0468004

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Evolution™
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
3 Hole
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Pedestal Only - FEI
No
Vessel Only - FEI
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$97.47
EACH
  • QUANTITY