DESCRIPTION

  • Easy to Install
  • Includes concealed mounting with no exposed set screws

American Standard TR Series 24 in. Round Towel Bar

A8334024

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
TR Series
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass

Starting at
$46.2
EACH
  • QUANTITY