DESCRIPTION

  • Concealed mounting hardware to eliminate unsightly screws
  • Creates an integral storage place for towels
  • For use with the Ravenna pedestal sink basin (sold separately)

American Standard Rayenna™ 24 in. Towel Bar

A3520000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Rayenna™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Concealed Screw
Length
22 in
Material
Brass

Starting at
$60.61
EACH
  • QUANTITY