DESCRIPTION

  • Brass bar
  • Includes concealed mounting hardware to eliminate unsightly screws
  • Includes template for easy installation with no measuring required
  • No measuring required

American Standard Green Tea™ 24 in. Towel Bar

A7010240

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Green Tea™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
24 in
Material
Metal

Starting at
$92.4
EACH
  • QUANTITY