DESCRIPTION

  • Basin features flat bottom to allow for countertop use
  • Basin has flat bottom to also allow use as an above counter or a countertop sink
  • Faucet holes on 4" (102 mm) centers
  • Faucet ledge with large deck area
  • Includes mounting kit
  • Nominal dimensions: 24" x 19"

American Standard Boulevard® 24 x 19 in. Vitreous China Pedestal Sink with 4 in. Center Faucet Holes

A0641004

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
17 in x 12-1/2 in x 5 in
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Boulevard®
Color Finish
White
Color Finish Category
Whites
Depth
7 in
Faucet Installation
3 Hole
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
24 in x 19 in

Starting at
$162.4
EACH
  • QUANTITY