DESCRIPTION

  • Durable construction for long life
  • Easy to Install
  • Includes concealed mounting hardware

American Standard TS Series 24 x 4-1/4 x 2 in. Towel Bar

A8338024

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
TS Series
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
4-1/4 in
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass

Starting at
$46.2
EACH
  • QUANTITY