DESCRIPTION

  • Durable construction for long life
  • Includes concealed mounting hardware
  • Product shown in Polished Chrome
  • Template included for easy installation with no measuring required

American Standard 24 x 4-11/16 x 2 in. Towel Bar

A8337024

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
4-11/16 in
Height
2 in
IAPMO Listed
No
Installation Type
Concealed Mount
Length
24 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$46.2
EACH
  • QUANTITY