• Cart

DESCRIPTION

  • Adjustable spray pattern has 3 spray options to customize shower experience to personal taste
  • Easy to keep clean
  • Handshower only
  • Lightweight, ergonomic handle design allows a comfortable and secure grip
  • Maximum flow rate: 2.5 gpm (9.5 Lpm)
  • Standard 1/2" connection is easy to install on most hoses

American Standard 2.5 gpm 3-Setting Hand Shower Soft Spray

A1660500

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
Not for Sale in CA
Center Size
1/2 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
EPA Compliant
No
Faucet Connection Size
1/2 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
Height
9-1/2 in
IAPMO Listed
No
Showerhead Function
3
Spray Type
Aerated, Full, Gentle, Massage
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS