DESCRIPTION

  • For use with Standard Collection pedestal sink basin (0283.800) sold separately
  • Right Height® for greater comfort during use

American Standard 26-3/4 in. Pedestal Only

A0067000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Height
28-1/2 in
Installation Type
Pedestal
Length
26-3/4 in
Material
Vitreous China
Width
20 in

Starting at
Call for Pricing
  • QUANTITY