DESCRIPTION

  • Includes bulbs
  • Nominal dimensions: 28" x 22"

American Standard Studio™ 28 in. Mirror

A9205101

Color Finish

 

SPECIFICATIONS

Collection
Studio™
Color Finish
Espresso
Color Finish Category
Browns
Height
28 in
Installation Type
Wall Mount
Length
22 in
Material
Birch Veneer
Type
Rectangular Mirrors
Width
22 in

Starting at
$174.9
EACH
  • QUANTITY