DESCRIPTION

  • Black poly feet
  • Bottom grid kitchen sink rack with opening for sink strainer
  • Side bumpers

American Standard Prevoir™ 29 x 15 in. Grid

A8445291500075

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
American Standard 17SB.332211, 17SB.332284, 17SB.332283, 20SB.331900
Collection
Prevoir™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
1 in
Length
29 in
Material
Stainless Steel
Width
15 in

Starting at
$130.35
EACH
  • QUANTITY

DOCUMENTS