• Cart

DESCRIPTION

  • Bushing on towel ring to prevent scratching and squeaking
  • Durable construction for long life
  • Includes concealed mounting hardware
  • Includes template for easy installation with no measuring required
  • Ring diameter: 7" (178 mm)

American Standard C-Series 3-1/5 x 8-1/5 in. Towel Ring

A8337190

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
C-Series
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
8-1/8 in
Material
Brass
Width
7-1/8 in

Starting at
$27.23
EACH
  • QUANTITY