American Standard Flowise® 3-Function Modern Water Saving Shower System Kit A1662643

DESCRIPTION

  • Complete personal shower system includes: 59" shower hose
  • FloWise® showerheads use our exclusive turbine technology to deliver an invigorating shower experience while saving water and can save a family up to 8,000 gallons of water a year
  • Personal shower
  • Simple height adjustment: allows the positioning of the personal shower anywhere along the bar
  • Spray settings: turbine spray, full spray, combination spray
  • Water-saving design: saves up to 40% more water than the standard hand shower

American Standard Flowise® 3-Function Modern Water Saving Shower System Kit

A1662643

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Flowise®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3 in
Faucet Connection
NPSM;NPT
Faucet Connection Size
1/2 in
Flow Rate
2 gpm
Green
WaterSense, Yes
Height
9-3/4 in
Material
Metal
Showerhead Function
3
Spray Type
Combination, Full Spray Turbine
Trim Only
No
WaterSense Labeled
Yes
Width
4-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY