• Cart

DESCRIPTION

  • Angle adjustable
  • Auto return feature defaults at 1.5 gpm
  • Handshower only
  • Includes check valve
  • Maximum flow rate: 2.0 gpm (7.6 Lpm)
  • Pressure-compensating flow control device
  • Three spray settings: turbine spray, full spray, combination spray

American Standard Flowise® 3-Function Square Water Saving Hand Shower

A1660843

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Flowise®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-5/8 in
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Flow Rate
2 gpm
Green
WaterSense, Yes
IAPMO Listed
Yes
Length
10-1/2 in
Material
Metal
NSF Certified
No
Showerhead Function
3
Spray Type
Combination, Full, Turbine
Trim Only
No
WaterSense Labeled
Yes
Width
4-5/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS