DESCRIPTION

  • Handle-alignment system for fine tuning the handle position
  • Rigid brass and copper waterway below deck provided for 12" installations, can be cut for 8" installations
  • Valve cartridge assures a lifetime of drip-free performance

American Standard Portsmouth® 3-Hole 1.5 gpm Roman Tub Faucet with Double Lever Handle

A7420900

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
6-1/2 in - 12 in
Collection
Portsmouth®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
MNPT
Faucet Connection Size
3/4 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Tub Faucet
Flow Rate
1.5 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
4-7/8 in
Spout Reach
7-7/8 in
Trim Only
No
WaterSense Labeled
No

Starting at
$354.75
EACH
  • QUANTITY

DOCUMENTS