DESCRIPTION

  • ADA approved metal lever handles
  • Brass slip-fit spout
  • Ideal for prolonged contact with water
  • Limited lifetime warranty on function and finish
  • Trim only

American Standard Princeton™ 3-Hole Bathtub Faucet Trim Kit with Double Lever Handle

AT508900

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in - 12 in
Collection
Princeton™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Copper
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Faucet Type
Tub Faucet
Flow Rate
20 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
4-3/4 in
Spout Reach
7-1/4 in
Trim Only
Yes
WaterSense Labeled
No

Starting at
$275.55
EACH
  • QUANTITY