DESCRIPTION

  • Diverter controls water flow between douche spray and flushing rim
  • Douche spray features built-in spray height adjustment
  • Exclusive speed connect drain has less parts for a quick installation
  • Includes vacuum breaker to prevent water source contamination
  • Valve cartridge assures a lifetime of drip-free performance

American Standard Colony® Soft 3-Hole Bidet Faucet with Double Lever Handle

A3475501

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Bidet Type
Vertical
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Center Size
8 in - 12 in
Collection
Colony® Soft
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Trim Only
No
WaterSense Labeled
No

Starting at
$540.96
EACH
  • QUANTITY