• Cart

DESCRIPTION

  • Cast brass waterways with city shanks are strong, durable, and the casting provides wobble-free installation
  • Ceramic disc valve cartridge ensures a lifetime of drip-free performance
  • Flexible stainless steel cable installs effortlessly in tight spaces
  • Longer spout provides extended reach into lavatory
  • No adjustments required - seals the first time, every time
  • Speed Connect® drain has less parts for a quick installation

American Standard Princeton® 3-Hole Centerset Bathroom Faucet with Double Lever Handle

A4508201

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Princeton®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
2-1/2 in
Spout Reach
4-5/8 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
$126.23
EACH
  • QUANTITY