DESCRIPTION

  • Bowl size: 10" x 16" x 5-5/8"
  • Front overflow
  • Includes cut-out template
  • Nominal Dimensions: 20-3/8" x 17-3/8" (518 x 441mm)
  • Self-rimming oval countertop sink
  • Tapered edges for style

American Standard 3-Hole Drop-In Countertop Oval Lavatory Sink

A0475020

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
16 in x 10 in x 5-5/8 in
CSA Certified
CSA B45.1
Center Size
8 in
Color Finish
White
Color Finish Category
Whites
Faucet Installation
3 Hole
Installation Type
Drop-In
Material
Vitreous China
Overall Sink Size
20-3/8 in x 17-3/8 in x 7-3/8 in

Starting at
$77.07
EACH
  • QUANTITY