DESCRIPTION

  • Bowl size: 11-3/4" x 18-1/2" x 6-1/2"
  • Front overflow
  • Generous bowl area
  • Includes cut-out template
  • Nominal dimensions: 23-1/2" x 18-3/8"
  • Self-rimming with large faucet deck

American Standard Piazza™ 3-Hole Drop-In Countertop Oval Lavatory Sink

A0478403

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
18-1/2 in x 11-3/4 in x 6-1/2 in
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Piazza™
Color Finish
White
Color Finish Category
Whites
Depth
7-3/4 in
Faucet Installation
3 Hole
Installation Type
Drop-in
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
23-1/2 in x 18-3/8 in

Starting at
$121.32
EACH
  • QUANTITY