DESCRIPTION

  • Brass gooseneck swivel spout
  • Durable cast brass waterway with 1/2" male inlet shanks
  • Flow rate: 2.2 gpm
  • Includes metal deck plate
  • Metal lever handles
  • Quarter-turn washerless ceramic disc valve cartridges
  • Spout height: 12"

American Standard Colony® Soft 3-Hole Kitchen Faucet with Double Lever Handle

A4275500F15

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Quarter Turn Ceramic Disc, Washerless
Center Size
8 in
Collection
Colony® Soft
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Male Inlet
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Two Handle
Side Spray
No
Spout Height
5 in
Spout Reach
8-1/4 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No
Width
10-5/16 in

Starting at
Call for Pricing
  • QUANTITY