DESCRIPTION

  • ADA compliant
  • Available with or without hand spray
  • Brass gooseneck swivel spout
  • Ceramic disc valve cartridges assure a lifetime of drip-free performance
  • Durable brass construction for long life
  • Lifetime finish won't tarnish or scratch
  • Limited lifetime warranty for function and finish
  • Metal lever handles

American Standard Colony® Soft 3-Hole Kitchen Faucet with Double Lever Handle

A4275550F15

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Colony® Soft
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Male
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
Yes
Spout Height
7-1/2 in
Spout Reach
7-3/4 in
Spout Swivel
360°
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No
Width
10-31/100 in

Starting at
$156.24
EACH
  • QUANTITY