DESCRIPTION

  • Fast and easy 1 person installation
  • Faucet drops in from top
  • Large comfort zone allows easy fine tuning of temperature
  • Memory position valving allows user to turn valve on and off at preferred temperature setting without readjusting handle position each time
  • Quick spin nuts secure faucet in place
  • Red/blue index button at set screw location for hot/cold indicator

American Standard Colony® Choice 3-Hole Kitchen Faucet with Single Lever Handle

A4175703F15

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Colony® Choice
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Male
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
Yes
Spout Height
5-1/8 in
Spout Reach
8-1/2 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No
Width
10-3/8 in

Starting at
$143.64
EACH
  • QUANTITY