DESCRIPTION

  • Cartridge assures a lifetime of drip-free performance
  • Higher and longer spout is designed to allow more room under the spout and extended reach into the sink
  • Memory position valve allows user to turn valve on and off at preferred temperature setting without readjusting each time

American Standard Reliant+® 3-Hole Kitchen Faucet with Single Lever Handle

A4205000F15

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Reliant+®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Male
Faucet Connection Size
1/2 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
6-5/8 in
Spout Reach
9-1/4 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No
Width
10 in

Starting at
$185.64
EACH
  • QUANTITY

DOCUMENTS