DESCRIPTION

  • Includes escutcheon
  • Top mount handle

American Standard Colony® 2.2 gpm Single Lever Handle Kitchen Sink Faucet with 8-1/2 in. Reach

A4175700

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Colony®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Male
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
2.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
5-1/8 in
Spout Reach
8-1/2 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No
Width
10-3/8 in

Starting at
Call for Pricing
  • QUANTITY