DESCRIPTION

  • Classic traditional styling
  • Faucet ledge with large deck area
  • Ferguson exclusive
  • Product shown in White
  • Rear overflow

American Standard Estate® 3-Hole Pedestal Rectangular Lavatory Sink with 4 in. Centerset

A0900004

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2 2008
Application
Residential
Bowl Size Single Or Left
12-5/8 in x 15-1/16 in x 5-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1-08
Center Size
4 in
Collection
Estate®
Color Finish
Linen
Color Finish Category
Neutrals
Depth
7-1/2 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
12-5/8 in x 15-1/16 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

Starting at
$250.1
EACH
  • QUANTITY