DESCRIPTION

  • Bowl size: 11-3/4" x 14" x 6-1/2"
  • Includes mounting kit
  • Lavatory only
  • Nominal dimensions: 27" x 21-1/4" (686 x 540mm)
  • Raised faucet ledge
  • Rear overflow

American Standard Town Square® 3-Hole Pedestal Rectangular Lavatory Sink with 8 in. Centerset

A0780008

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
15 in x 12-1/2 in x 6-1/2 in
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Town Square®
Color Finish
White
Color Finish Category
Whites
Faucet Installation
3 Hole
Installation Type
Pedestal
Material
Vitreous China
Overall Sink Size
27 in x 21-1/4 in x 8 in

Starting at
$348.1
EACH
  • QUANTITY