DESCRIPTION

  • Faucet not included
  • Unique tapered interior bowl design

American Standard Town Square® 3-Hole Pedestal Rectangular Lavatory Sink with Overflow

A0790008

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.9M
ASME Specifications
ASME A112.19.9M
Bowl Size Single Or Left
11-3/4 in x 14 in x 6-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45
Center Size
8 in
Collection
Town Square®
Color Finish
Linen
Color Finish Category
Neutrals
Drain Location
Rear
Drain Opening
1-3/4 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
24 in x 20-1/4 in x 35-1/2 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$226.47
EACH
  • QUANTITY