DESCRIPTION

  • Made in USA
  • Supplied with cut out template

American Standard Kentucky™ 3-Hole Round Drop-In Lavatory Sink

A0449008US

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bowl Size Single Or Left
11 3/4 in x 11 3/4 in x 8 in
Center Size
8 in
Collection
Kentucky™
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
3 Hole
Installation Type
Drop-in
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19 in X 19 in
Shape
Oval

Starting at
Call for Pricing
  • QUANTITY