DESCRIPTION

  • Bowl size: 9-7/8" x 15-1/2"x 6"
  • Front overflow
  • Includes hanger
  • One soap depression
  • Pre-drilled 8" center faucet holes
  • Wall-hung installation

American Standard Regalyn™ 3-Hole Wall Mount Rectangular Lavatory Sink

A4867008

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
15-1/2 in x 9-7/8 in x 6 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Center Size
4 in
Collection
Regalyn™
Color Finish
White
Color Finish Category
Whites
Depth
7-5/8 in
Drain Location
Front
Drain Opening
1-1/4 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Length
19 in
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
19 in x 17 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes
Width
17 in

Starting at
Call for Pricing
  • QUANTITY