DESCRIPTION

  • Adjustable flow cycle is factory set for a maximum of 0.17 gpc
  • Water conserving pressure-compensating vandal-resistant aerator

American Standard Double-Handle Widespread Motor

A1340825

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Lead Law Compliant
Yes
Material
Brass
Trim Only
No
WaterSense Labeled
No

Starting at
$345.39
EACH
  • QUANTITY