DESCRIPTION

  • Connection: 1/2" NPT
  • Construction ideal for prolonged contact with water

American Standard 3 in. Shower Arm and Round Escutcheon

A1660103

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
3 in
Material
Brass
WaterSense Labeled
No

Starting at
$20.63
EACH
  • QUANTITY

DOCUMENTS