DESCRIPTION

  • Brass construction is durable, easy to clean, and ideal for prolonged contact with water
  • Metal lever handle
  • Stamped brass escutcheon.
  • Trim only
  • Tub port with increased water flow

American Standard Quentin™ Tub and Shower Diverter Valve with Single Lever Handle

AT440430

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Quentin™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Height
3 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Diverter Valves
WaterSense Labeled
No
Width
3 in

Starting at
$80.85
EACH
  • QUANTITY