DESCRIPTION

  • Adjustable shower holder can be angled up to 45°
  • Double check valves to prevent cross flow of hot and cold water
  • Includes wall supply, 59" shower hose, handshower and slide bar
  • Lightweight, ergonomic design for a sure grip even with wet, soapy hands
  • Simple spray pattern adjustment
  • Three-function handshower

American Standard 3-Setting Hand Shower Hose and Slide

A2064724

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
Showerhead Function
3
Trim Only
No
WaterSense Labeled
No

Starting at
$249.98
EACH
  • QUANTITY