Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

You last purchased this on
 
American Standard

Flowise® Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Flowise® Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #A1660766002
  • Item #5146458
  • Manufacturer Part #1660766.002
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pressure compensating flow control device provides a consistent flow over a wide pressure range
  • Easy clean spray nozzles allow for easy cleaning of lime and calcium build up
  • Pause feature with non-positive shut-off button on handle reduces flow to a trickle to meet ADA requirement
  • Handshower only
  • Includes check valve
  • Maximum flow rate: 1.5 gpm
  • Variable spray adjusts from a conventional spray to a gentle aerated flow to a massage action
  • Rubber nozzles will not clog
  • Hand shower only – Requires hose and wall connection
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Flowise®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
9-1/2 in
EPA Compliant:
Yes
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
8-1/8 in
Green Product:
Yes, WaterSense
Hand Shower Diameter:
3-5/16 in
Hand Shower Flow Rate:
1.5 gpm
Height:
8-1/8 in
Hose Included:
No
Length:
9-1/2 in
Pause Control:
No
Product Type:
Hand Shower Set
Showerhead Function:
Multi
Size:
9-1/2 in x 3-3/8 in
Spray Type:
Full, Massage
WaterSense Labeled:
Yes
Width:
3-3/8 in