52 x 30 in. Bathtub with Right Hand Drain in White
3052 Series 52 x 30 in. Bathtub with Right Hand Drain in White
Product Details
Product Details
- Built-in 17" chair height seat
- Built-in grab bar
- Textured tub floor
- Freestanding metal support frame
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 75 gal
- Collection:
- 3052 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 52 in
- Material:
- Plastic
- NSF Certified:
- Yes
- UL Listed:
- No
- Width:
- 30 in