DESCRIPTION

  • Champion® flushing system
  • Flow rate: 1.28 gpf
  • Glazed trapway: 2-3/8"
  • High Efficiency Toilet (HET) and ultra low-consumption and utilizes 20% less water
  • Material: Vitreous china
  • Meets EPA WaterSense® criteria
  • PowerWash® rim scrubs bowl with each flush
  • Robust metal shank fill valve
  • Rough-in size: 12"
  • Seat not included

American Standard Retrospect® 1.28 gpf Elongated Toilet

A212AA104

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2, ANSI A117.1
ASME Specifications
ASME A112.19.2 2008
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1 2008
Collection
Retrospect®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Trip Lever
Height
31-1/2 in
IAPMO Listed
No
Length
30-1/4 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Type
Two Piece
WaterSense Labeled
Yes
Width
19-3/4 in

Starting at
Call for Pricing
  • QUANTITY