3/4 in. NPT Pressure Balancing Valve
3/4 in. NPT Pressure Balancing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Valve cartridge assures a lifetime of drip-free performance
- Hot limit safety stop protects from accidental scalding
- Trim kit sold separately
Specifications
- ADA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Number of Handles:
- Two Handle
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Rough-In Valve