DESCRIPTION

  • Classic traditional style

American Standard Jefferson™ 35-1/2 in. Mirror

A9630101

Color Finish

 

SPECIFICATIONS

Collection
Jefferson™
Color Finish
Autumn Cherry
Color Finish Category
Browns
Height
35-1/2 in
Material
Wood
Type
Rectangular Mirrors
Width
22 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS