DESCRIPTION

  • Coordinates with Portsmouth® collection
  • Nominal dimensions: 25" x 1-3/4" x 34-3/8"
  • Rectangle mirror with poplar solid frame

American Standard Portsmouth® 37 x 28 in. Glass Mirror

A9210101

Color Finish

 

SPECIFICATIONS

Collection
Portsmouth®
Color Finish
White
Color Finish Category
Whites
Depth
1-7/8 in
Length
37 in
Material
Glass
Type
Mirror
Width
25 in

Starting at
$205.43
EACH
  • QUANTITY