DESCRIPTION

  • Angle adjustable
  • Auto return feature defaults at 1.5 gpm
  • Pressure compensating flow control device
  • Showerhead only
  • Three spray settings: turbine spray at 1.5 gpm maximum flow rate; full spray at 2.0 gpm maximum flow rate; combination spray at 2.0 gpm maximum flow rate

American Standard Flowise® 2 gpm 3-Function Wall Mount Square Showerhead

A1660813

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 125.1
Collection
Flowise®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-5/8 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
4-3/4 in
Material
Metal
Showerhead Function
3
Size
1/2 in
Spray Type
Combination, Full, Turbine
WaterSense Labeled
Yes

Starting at
$57.75
EACH
  • QUANTITY

DOCUMENTS