DESCRIPTION

  • Cap provided for less spray applications
  • Gooseneck spout for increased height and reach
  • Side-mount spray
  • Valve cartridge assures a lifetime of drip-free performance

American Standard Hampton® 4-Hole Kitchen Faucet with Double Lever Handle, Sidespray and Cover Plate

A4771732

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Hampton®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Male
Faucet Connection Size
1/2 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
Yes
Spout Height
8-5/8 in
Spout Reach
9-3/8 in
Spout Swivel
360°
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No
Width
10 in

Starting at
Call for Pricing
  • QUANTITY