DESCRIPTION

  • Ceramic disc valve cartridge assures a lifetime of drip-free performance
  • Color-matched spray
  • Inlet shanks are 1/2" (13 mm) male threaded with brass coupling nuts
  • Limited 5-year commercial warranty
  • Maximum recommended deck thickness of 1-1/2" (38 mm)
  • Solid brass construction for durability and long life
  • Vandal-resistant handle has red and blue indexes
  • Water conserving

American Standard Monterrey™ 4-Hole Kitchen Faucet with Double Lever Handle Swivel Spout and Sidespray

A6408141

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Collection
Monterrey™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Male
Faucet Connection Size
1/2 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
No
Spout Height
5 in
Spout Reach
8 in
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY